-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Exhaust Valve |
|---|---|
| Air Inlet Size | 1/8" |
| Air Inlet Type | NPT |
| Air Outlet Gender | Female |
| Air Outlet Size | 1/8" |
| Air Outlet Type | NPT |
| Body Material | Brass |
| Body Material Finish | Nickel Plated |
| Inlet Gender | Female |
|---|---|
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 160°F |
| Minimum Operating Pressure | 10 psi |
| Minimum Operating Temperature | 0°F |
| Overall Height | 1 11/16" |
| Overall Length | 5/16" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 4.06 |
| Country Of Origin | IT |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)