LEGRIS 3175 53 14 Male Connector 1/8 Inch Outer Diameter 290 Psi, 10PK

Item: AB2WXB
Model: 3175 53 14
Cross Ref: 1PFF6
24 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$121.69
10% off
$109.52 /pkg. of 10 (ex. VAT)
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
Item Male Connector
Application Air, Cutting Fluids, Inert Gases, Vacuum
Basic Material Metal
Body Finish Nickel Plated
Body Material Brass
Color Black
Compatible Tube Hardness 95 Shore A
Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Connection Type Tube x MNPT
Fitting Material Nylon
Fitting Side A Connection Type Push-To-Connect
Fitting Side A Tube Outer Diameter 1/8"
Fitting Side B Connection Type MNPT
Fitting Side B Pipe Size 1/4"
Fitting Thread Size 1/4"
Hex Size 14 mm
Includes Pre-applied Thread Sealant Yes
Max. Pressure 290 psi
Maximum Operating Pressure 290 psi
Maximum Operating Temperature 175°F
Minimum Operating Temperature 4°F
Overall Length 5/16"
Pipe Size 1/4"
Release Type Button
Resistance Properties Chemical Resistant, Corrosion Resistant
Specific Fitting Shape Straight Adapter
System Of Measurement Imperial
Temp. Range -4°F to +175°F
Vacuum Rating 28 in. hg
Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743

Product Details

    • Special Features: With Thread Sealant

Shipping Information

Height (cm) 2.79
Length (cm) 6.35
Width (cm) 1.27
HS Code 7419995010
Country Of Origin MX
Weight (kg) 0.1575

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site