-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow, 90 Degrees |
|---|---|
| Application | Air, Cutting Fluids, Inert Gases, Vacuum |
| Basic Material | Metal Combination, Plastic |
| Body Finish | Nickel Plated |
| Body Material | Brass, Glass Filled Nylon |
| Color | Black |
| Compatible Tube Hardness | 95 Shore A |
| Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
| Connection Type | Tube x MNPT |
| Fitting Material | Nylon |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 5/16" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 1/4" |
| Fitting Thread Size | 1/4" |
| Includes Pre-applied Thread Sealant | Yes |
| Max. Pressure | 290 psi |
|---|---|
| Maximum Operating Pressure | 290 psi |
| Maximum Operating Temperature | 175°F |
| Minimum Operating Temperature | 4°F |
| Overall Length | 23/32" |
| Pipe Size | 1/4" |
| Release Type | Button |
| Resistance Properties | Chemical Resistant, Corrosion Resistant |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow Adapter |
| System Of Measurement | Imperial |
| Temp. Range | -4°F to +175°F |
| Tube Size | 5/16" |
| Vacuum Rating | 28 in. hg |
| Standards | 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743 |
| Height (cm) | 1.8 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.27 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)