-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union Tee |
|---|---|
| application | Air |
| Basic Material | Plastic |
| Color | Black |
| Connection Type | Tube |
| Fitting Side A Connection Type | Push-to-Connect |
| Fitting Side B Tube Outside Dia. | 8 mm |
| For Tube Outside Dia. | 6 mm, 8 mm |
| Includes Pre-applied Thread Sealant | Yes |
| Max. Operating Temp. | 176°F |
|---|---|
| Min. Operating Temp. | 4°F |
| Overall Length | 46 mm |
| Standard Logo | reach.png, rohs.png, iso.png, ec.png |
| System Of Measurement | Metric |
| Temp. Range | -4°F to +175°F |
| Tube Size | 6 mm x 8 mm |
| Vacuum Rating | 28 in. hg |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| Country Of Origin | FR |
|---|---|
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)