LEGRIS 3101 06 21 Male Connector, Push-to-Connect x MBSPP, 6mm Tube O.D., 1/2 Inch Pipe Size, 10PK

Item: CJ2TZN
Model: 3101 06 21
Cross Ref: 1DEB1
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$172.79
10% off
$155.51 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Male Connector

Shipping Information

Height (cm) 2
Length (cm) 5.08
Width (cm) 1.27
Country Of Origin FR
Weight (kg) 0.405

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site