-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ground Continuity Monitoring Plug |
|---|---|
| Amps | 20A |
| Antimicrobial | No |
| Application | Residential/Commercial |
| Blade Material | Brass |
| Connection Orientation | Straight |
| Cord Size | 0.23" to 0.72" |
| Corrosion Resistant | No |
| Current Rating | 20A |
| For Maximum Cable Diameter | 18/25" |
| For Minimum Cable Diameter | 0.23" |
| Grade | Specification |
| Grounding | Grounded |
| Housing Color | Black, White |
| Housing Material | Nylon |
| Insulation Material | Nylon |
| Ip Rating | IP22 |
| Material | Nylon |
| Max. Wire Size | 12 AWG |
|---|---|
| Min. Wire Size | 18 AWG |
| Nema Configuration | NEMA 6-20P |
| Nema Plug Configuration | 6-20P |
| Number Of Blades | 3 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Phase | 1 |
| Power Indicating Light | Yes |
| Resistance Properties | Chemical Resistant, Impact Resistant |
| Reverse Service | Yes |
| Special Features | Extra Hard Use, Chemical, Impact Resistant, Two Piece Cord Grip, Color Coded Terminal Screws |
| Voltage | 250V AC |
| Voltage Rating | 250V AC |
| Wire Connection Type | Screw Terminals |
| Wiring Style | Standard |
| Wiring Type | Standard |
| standard | UL 498 |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 9.14 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)