-
Select Country
- Source Now
Get it by Tuesday, Feb 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Explosion Proof Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 2.5A |
| Bearing Type | Ball |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 82.6% |
| Efficiency Group | Standard |
| Enclosure Type | Tenv |
| Frame | 56C |
| Frame Material | Steel |
| Frame Type | S56C |
| Full Load Amps | 2.5A |
| Hazardous Location Class | 1 C, D / 2 F, G |
| Height | 9" |
| Hp | 1/2 hp |
| Includes | 6" Leads Through 3/4-14 NPT |
| Ins. Class | Class H |
| Insulation Class | Class H |
| Kw | 0.37 kW |
| Lead Length | 6" |
| Length | 18.41" |
| Length Less Shaft | 12 5/16" |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1750 RPM |
| Motor Application | Hazardous Location |
| Motor Bearings | Ball |
| Motor Design | Permanent Magnet Dc |
|---|---|
| Motor Enclosure Design | Totally Enclosed Nonventilated |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face, Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Magnet DC |
| Mounting Type | Face/Base |
| Nameplate Rpm | 1750 RPM |
| No. Of Speeds | 1 |
| Nominal Efficiency | 82.6% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Overall Length | 14 7/16" |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 2.1" |
| Standards | Csa, Ul Recognized |
| Temp. Code | T5 |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 180V |
| Width | 10 1/2" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 46.76 |
| Width (cm) | 26.67 |
| HS Code | 8501314000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.4 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)