-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 1.6/0.8A |
| Code | K |
| De Bearing Size | 6205 |
| De Bearing Type | Ball |
| Design | B |
| Design Code | B |
| Duty Cycle | Continuous |
| Efficiency | 78.5% |
| Electrical Type | Squirrel Cage, Induction Run |
| Enclosure Type | Tenv |
| Finish | Paint Free |
| Frame | 56C |
| Frame Length | 5 3/4" |
| Frame Material | Rolled Steel |
| Frame Type | 56HC |
| Frequency | 60 Hz |
| Full Load Amps | 1.6-1.7/0.8A |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 1/2 hp |
| Insulation Class | Class F |
| Ip Code | IP69 |
| Kva Code | K |
| Kw | 0.37 kW |
| Length | 19 1/2" |
| Lubrication | Polyrex EM |
| Max. Rpm | 1725 RPM |
|---|---|
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Orientation | Horizontal |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Squirrel Cage Induction Run |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1800/1500 RPM |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 6205 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 0.37/0.246 kW |
| Packaging | B |
| Phase | 3 |
| Power Factor | 74 |
| Resistance Main | 8.17 ohms |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Extension | 1.88 |
| Shaft Grade | Grade 300 Series |
| Shaft Type | NEMA 56 |
| Starting Method | Across The Line |
| Thermal Protection | No Protection |
| Type | TN |
| Voltage | 208-230V |
| Width | 10 11/25" |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.9 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)