-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Explosion Proof Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 1.2/0.6A |
| Code | K |
| Design | B |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 74.5% |
| Electrical Type | Squirrel Cage, Induction Run |
| Enclosure Type | EPNV |
| Frame | 56C |
| Frame Length | 6.31" |
| Frame Material | Rolled Steel |
| Frame Type | 56C |
| Frequency | 60 Hz |
| Full Load Amps | 1.2/0.6A |
| Hazardous Location | EXP Proof CL I GR C&D CL II GR F&G T3C |
| Hazardous Location Class | EXP Proof CL I GR C&D CL II GR F&G T3C |
| Height | 8 3/25" |
| Hp | 33/100 hp |
| Insulation Class | Class B |
| Ip Code | IP54 |
| Kva Code | K |
| Kw | 0.25 kW |
| Length | 16 3/25" |
| Lubrication | Polyrex EM |
|---|---|
| Max. Rpm | 1725 RPM |
| Motor Orientation | Horizontal |
| Motor Shaft Rotation | Reversible |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1800/1500 RPM |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Rating | 0.25 kW |
| Packaging | F |
| Phase | 3 |
| Power Factor | 71 |
| Resistance Main | 63.7 ohms |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Shaft Type | NEMA 56 |
| Starting Method | Across The Line |
| Thermal Protection | Thermostat |
| Type | TE |
| Voltage | 208-230/460V |
| Width | 10.25" |
| Height (cm) | 20.62 |
|---|---|
| Length (cm) | 40.94 |
| Width (cm) | 26.04 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 17.1 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)