-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Amps | 1.6/0.8A |
| Base To Center Of Shaft | 2.94" |
| Bearing Type | Needle |
| Capacitor Required | Yes |
| Code | L |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Duty Rating | Continuous |
| Enclosure Type | Tefc |
| Frame | 48Y |
| Frame Length | 5" |
| Frame Type | 48Y |
| Frequency | 60 Hz |
| Full Load Amps | 1.6/0.8A |
| Gear Ratio | 95:1 |
| Height | 10 22/25" |
| Housing Material | Die Cast Aluminum |
| Hp | 33/100 hp |
| Includes | Conduit Box |
| Includes Junction/conduit Box | Yes |
| Input Horsepower | 0.33 hp |
| Insulation Class | Class F |
| Keyway Depth | 1 1/16" |
| Keyway Length | 1" |
| Keyway Type | Square |
| Keyway Width | 15/79" |
| Kva Code | L |
| Kw | 0.25 kW |
| Length | 19 1/2" |
| Length Less Shaft | 11.42" |
| Lubrication | Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Output Speed | 18 RPM |
| Maximum Torque | 1089 lbs.-in. |
| Motor Duty Class | Continuous |
| Motor Enclosure | Totally Enclosed Fan Cooled |
|---|---|
| Motor Insulation Class | Class F |
| Motor Type | 3-Phase |
| Mount Hole Center-to-center Length | 2.5" |
| Mount Hole Center-to-center Width | 7.13" |
| Mount Type | Horizontal Or Vertical Shaft Down |
| Mounting | Special |
| Mounting Orientation | Horizontal, Vertical With Shaft Down |
| Nameplate Speed | 18 RPM |
| Number Of Output Shafts | 1 |
| Operating Voltage | 208-230/460V AC |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Shaft Diameter | 3/4" |
| Output Shaft Length | 1 1/2" |
| Overall Height | 6 3/5" |
| Overall Length | 12.92" |
| Overall Width | 8.13" |
| Overhung Load Capacity | 700 lbs.-ft. |
| Packaging | B |
| Phase | 3 |
| Rotation | CW/CCW |
| Rpm | 18 RPM |
| Seal Type | Heavy Duty Industrial |
| Series | P1100 Series |
| Service Factor | 1.15 |
| Shaft Dia. | 3/4" |
| Shaft Length | 1 1/2" |
| Shaft Orientation | Parallel |
| Shaft Type | Parallel |
| Standards | Csa, Ul |
| Starting Torque | 1089 lbs.-in. |
| Type | TF |
| Voltage | 208-230/460V |
| Width | 10 11/25" |
| Brake Type | None |
| Thermal Protection | None |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 15.3 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)