-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Agma Gear Class | Class 9 |
| Amps | 1.2-1.4/0.6A |
| Application | Inverter Duty |
| Bearing Type | Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 66.2% |
| Enclosure Type | Tefc |
| Finish | Enamel |
| Frame Length | 6" |
| Frame Type | 42Y |
| Frequency | 60 Hz |
| Full Load Amps | 1.2/0.6A |
| Gear Case Material | Die Cast Aluminum |
| Gear Material | Precision Machined And Hardened |
| Gear Ratio | 58:1 |
| Height | 10 22/25" |
| Housing Material | Rolled Steel |
| Housing Material Finish | Black High Gloss Enamel |
| Hp | 1/4 hp |
| Input Hp | 1/4 hp |
| Insulation Class | Class F |
| Inverter Rated | Yes |
| Keyway Size | 0.18" x 1" |
| Keyway Type | 0.18 Sq. in. x 1" |
| Kva Code | L |
| Kw | 0.19 kW |
| Length | 19 1/2" |
| Length Less Shaft | 11.45" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Output Speed | 29 RPM |
| Maximum Torque | 300 lbs.-in. |
| Motor Duty Class | Continuous |
| Motor Enclosure | Totally Enclosed Fan Cooled |
|---|---|
| Motor Frame Designation | 42Y |
| Motor Insulation Class | Class F |
| Motor Type | 3-Phase |
| Mount Type | Horizontal Or Vertical Shaft Down |
| Mounting | All Position Except Shaft Up |
| Mounting Orientation | Horizontal, Vertical with Shaft Down |
| Nameplate Rpm | 29 RPM |
| No Load Rpm | 31 RPM |
| Number Of Output Shafts | 1 |
| Operating Voltage | 208-230/460V AC |
| Opp. Drive End Bearing Size | 6201 |
| Opp. Drive End Bearing Type | Ball |
| Output Shaft Diameter | 3/4" |
| Output Shaft Length | 1 5/8" |
| Overall Height | 4.97" |
| Overall Length | 13.07" |
| Overall Width | 4.29" |
| Overhung Load | 327 lbs. |
| Overhung Load Capacity | 327 lbs.-ft. |
| Phase | 3 |
| Power Factor | 56.7 |
| Rotation | CW/CCW |
| Rpm | 29 RPM |
| Rpm Range | 16-30 RPM |
| Seal Type | Heavy Duty, Single Lip, Spring Loaded |
| Seals | Heavy Duty, Single Lip, Spring Loaded |
| Service Factor | 1 |
| Shaft Dia. | 3/4" |
| Shaft Length | 1 5/8" |
| Shaft Orientation | Parallel |
| Shaft Type | Parallel |
| Standards | Ce Y, Csa Y, Ul |
| Thermal Protection | No Protection |
| Voltage | 208-230/460V |
| Width | 10 11/25" |
| Brake Type | None |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 26.52 |
| HS Code | 8501514020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.15 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)