-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hazardous Location Motor |
|---|---|
| Ambient Temp. | 40°C |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Duty Cycle | Continuous |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frame | 56C |
| Frame Material | Steel |
| Frequency | 50/60 Hz |
| Full Load Amps | 2.4/1.2A |
| Hazardous Location Class | 1 C, D / 2 E, F, G |
| Hp | 1/2 hp |
| Includes | Conduit Box (Unmounted), Leads Through 1" NPT Nipple |
| Insulation Class | Class B |
| Lead Length | 6" |
| Length Less Shaft | 12 1/16" |
| Max. Ambient Temp. | 104°F |
| Motor Application | Hazardous Location |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Steel |
|---|---|
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | Auto |
| Motor Type | Three Phase |
| Nameplate Rpm | 1725 RPM |
| Nema Design | B |
| No. Of Speeds | 1 |
| Nominal Efficiency | 85.5% |
| Overall Length | 13 15/16" |
| Phase | 3 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Temp. Code | T3B |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230/460V AC |
| standard | CSA CERTIFIED (LR47504), UL LISTED (E12044) |
| Height (cm) | 18.06 |
|---|---|
| Length (cm) | 35.41 |
| Width (cm) | 20.83 |
| HS Code | 8501514040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 12.51 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)