-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HVAC Motor |
|---|---|
| Ambient Temp. | 70°C |
| Assembly | F1 Only |
| Bearing Type | Ball |
| Body Dia. | 6 1/2" |
| Capacitor Required | No |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Duty Cycle | Continuous |
| Efficiency | 81.5% |
| Enclosure Type | Open Air Over |
| Features | (4) Locating Screws 90 Degrees Apart, 3-5/16 In From Outer Edge Of Shaft Slinger, Voltage Change Device For Quick Voltage Changes |
| Frame | 56Y |
| Frame Material | Steel |
| Full Load Amps | 6.8-7.2/3.4A |
| Full Load Efficiency | 81.5% |
| Hp | 2 hp |
| Hz | 50/60 Hz |
| Insulation Class | Class H |
| Length Less Shaft | 11 1/16" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 70°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | 3 Phase |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal, Vertical Shaft Up |
|---|---|
| Motor Mounting Type | Band, Stud |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed With Single Flat |
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | Condenser Fan |
| Motor Thermal Protection | Automatic |
| Motor Type | Squirrel Cage Induction Run |
| Mounting Type | Belly Band Footless |
| Nameplate Rpm | 1140 RPM |
| Nema Design | No Design Code |
| Nominal Efficiency | 81.5% |
| Number Of Speeds | 1 |
| Output Watts | 1500 W |
| Overall Length | 17 1/16" |
| Phase | 3 |
| Power | 1.49 kW |
| Removable Base | No |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 5" |
| Shaft Orientation | Horizontal |
| Thermal Protection | Automatic |
| Usable @ 200v | Yes |
| Voltage | 200-230/460V AC |
| Warranty | 1 yr. |
| Standards | CSA CERTIFIED (LR2025), UL RECOGNIZED |
| Height (cm) | 20.62 |
|---|---|
| Length (cm) | 50.5 |
| Width (cm) | 26.04 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 20.7 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)