LEESON 056C17G5328 56C17G5328B / G872 Explosion Proof Motor, 0.50 HP, 1 Phase, 60 Hz, 115/230 V, 1800 RPM

Item: AJ2LWM
Model: 056C17G5328
Cross Ref: 2NKZ1 / 56C17G5328B / G872
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,008.33 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Product Details

    • Starting Type: CAP START IND RUN
    • KVA Code: L
    • Drive End Bearing: BALL
    • IP Code: 54
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6203
    • Opposite End Bearing Size: 6203

Shipping Information

Height (cm) 23.16
Length (cm) 40.94
Width (cm) 26.04
HS Code 8501404040
Country Of Origin MX
Weight (kg) 13.05

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site