-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Garden Hose Connector |
|---|---|
| Coupling Description | Male, Slip |
| Fitting Material | PVC |
| Fitting Movement | Rigid |
| For Hose I.d. | 3/4" |
| Hose Fitting A Connection Type | GHT |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 3/4" |
| Hose Fitting B Connection Type | Slip |
|---|---|
| Hose Fitting B Gender | Female |
| Hose Fitting B Size | 1/2" |
| Material | PVC |
| Max. Working Pressure @ 70 F | 150 psi |
| Number Of Outlets | 2 |
| Operating Temp. Range | Up To 140°F |
| Overall Length | 1 3/4" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 2.79 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)