-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cap |
|---|---|
| Application | Potable Water |
| Basic Fitting Shape | Cap |
| Body Material | PVC |
| Color | White |
| Connection Type | FNPT |
| Fitting Connection Type | FNPT |
| Fitting Side A Pipe Threading | 14 |
| For Pipe Schedule | 40 |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Length | 1 2/25" |
| Low Lead Certified Standard | Nsf 61, Nsf 14 |
| Max. Temp. | 140°F |
|---|---|
| Maximum Operating Pressure | 600 psi |
| Nominal Pipe Size | 1/2" |
| Outside Diameter | 1 1/16" |
| Overall Length | 1 1/16" |
| Pipe Fitting Material | PVC |
| Pipe Size | 1/2" |
| Schedule | 40 |
| Specific Fitting Shape | Cap |
| Standards | Nsf 14, Nsf 61 |
| Temp. Range | 0°F to 140°F |
| Thread Size | 1/2"-14 |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 2.79 |
| HS Code | 3917400090 |
|---|---|
| Weight (kg) | 0.0113 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)