-
Select Country
- Source Now
Get it by Monday, Feb 23
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Straight Plug |
|---|---|
| Application | Potable Water |
| Basic Fitting Shape | Plug |
| Body Material | PVC |
| Color | Gray |
| Connection Type | Insert |
| Fitting Connection Type | Insert |
| For Pipe Schedule | 40 |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Low Lead Certified Standard | Nsf 61, Nsf 14 |
| Max. Pressure | 220 psi @ 73°F |
| Max. Temp. | 140°F |
|---|---|
| Maximum Operating Pressure | 630 psi |
| Nominal Pipe Size | 1 1/4" |
| Outside Diameter | 1 9/16" |
| Overall Length | 1 3/4" |
| Pipe Fitting Material | PVC |
| Pipe Size | 1 1/4" |
| Schedule | Schedule 40 |
| Specific Fitting Shape | Straight Plug |
| Standards | Astm D1784, Nsf 14, Nsf 61 |
| Temp. Range | 0°F to 140°F |
| Height (cm) | 0.81 |
|---|---|
| Length (cm) | 0.51 |
| Width (cm) | 0.56 |
| HS Code | 3917400090 |
|---|---|
| Weight (kg) | 0.0225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)