-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Draw Latch |
|---|---|
| Catch Width | 2.047" |
| Catch/latch Depth | 3/4" |
| Catch/latch Height | 3 15/16" |
| Catch/latch Opening Action | Release |
| Catch/latch Type | Draw |
| Catch/latch Width | 2 1/16" |
| Closure Type | Draw To Close |
| Color | Silver |
| Finish | Satin Stainless Steel |
| Grade | 304 |
|---|---|
| Hardware | Not Included |
| Includes | Strike Plate |
| Material | Stainless Steel |
| Mounting Hole Diameter | 3/16" |
| Mounting Type | Surface |
| Opening Action | Release To Open |
| Properties | Locking |
| Handle Type | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 5.59 |
| HS Code | 8302416080 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)