-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lift-Off Hinge |
|---|---|
| Color | Natural |
| Corner Type | Square |
| Corners | Square |
| Door Leaf Height | 2 9/16" |
| Door Leaf Length | 2.562" |
| Door Leaf Thickness | 0.157" |
| Door Leaf Width | 25/32" |
| Finish | Bright Stainless Steel |
| Frame Leaf Thickness | 0.157" |
| Frame Leaf Width | 25/32" |
| Hardware | Included |
| Height | 2.562" |
| Holes | Without |
| Holes Per Leaf | 0 |
| Includes Hardware | Hardware Included |
|---|---|
| Leaf Thickness | 0.094" |
| Left/right Hand | Left |
| Load Capacity | 39.75 lbs. |
| Material | Stainless Steel |
| Mounting | Weld On |
| Overall Height | 2 9/16" |
| Overall Width | 50 mm |
| Pin Dia. | 0.422" |
| Pin Diameter | 8 mm |
| Pin Material | Stainless Steel |
| Pin Type | Non Removable |
| Range Of Motion | 180° |
| Range Of Motion - Maximum | 180° |
| Width | 1.969" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 3.81 |
| HS Code | 8302106090 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)