-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Release Hinge |
|---|---|
| Bearing Type | Plain |
| Color | Natural |
| Corner Type | Round |
| Door Leaf Height | 2 15/16" |
| Door Leaf Length | 2.953" |
| Door Leaf Thickness | 0.059" |
| Door Leaf Width | 1 15/16" |
| Finish | Satin Stainless Steel |
| Frame Leaf Thickness | 0.059" |
| Frame Leaf Width | 2 15/16" |
| Hardware | Not Included |
| Height | 2.953" |
| Holes Per Leaf | 0.0 |
| Includes Hardware | Hardware Not Included |
| Load Capacity | 13.2 lbs. |
| Material | Stainless Steel |
|---|---|
| Mounting | Weld On |
| Mounting Style | Full Surface |
| Number Of Holes Per Leaf | 2 |
| Orientation | Left Hand, Right Hand |
| Overall Height | 2 15/16" |
| Overall Width | 2 15/16" |
| Pin Dia. | 10.07" |
| Pin Diameter | 3/8" |
| Pin Material | Stainless Steel |
| Pin Type | Non Removable |
| Range Of Motion | 180° |
| Range Of Motion - Maximum | 180° |
| Removable Pin | No |
| Standards | Rohs Compliant |
| Width | 1.969" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.05 |
| HS Code | 8302106090 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)