-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lift-Off Hinge |
|---|---|
| Color | White |
| Corner Type | Square |
| Corners | Square |
| Door Leaf Height | 3 15/16" |
| Door Leaf Length | 3.938" |
| Door Leaf Thickness | 0.138" |
| Door Leaf Width | 2 3/8" |
| Features | Caps |
| Finish | Satin Aluminum, Clear Anodized |
| Frame Leaf Length | 3.938" |
| Frame Leaf Thickness | 0.138" |
| Frame Leaf Width | 2 9/16" |
| Hardware | Included |
| Height | 3.938" |
| Holes | With |
| Holes Per Leaf | 3 |
|---|---|
| Includes Hardware | Hardware Included |
| Left/right Hand | Left, Right |
| Load Capacity | 28.6 lbs. |
| Material | Bronze |
| Mounting | Full Surface |
| Mounting Style | Full Surface |
| Overall Height | 3 15/16" |
| Overall Width | 2 9/16" |
| Pin Diameter | 9/16" |
| Pin Material | Stainless Steel |
| Pin Type | Removable |
| Range Of Motion | 180° |
| Range Of Motion - Maximum | 180° |
| Removable Pin | Yes |
| Standards | Rohs Compliant |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 4.06 |
| HS Code | 8302106060 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)