-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Concealed Spring Hinge |
|---|---|
| Bearing Type | Plain |
| Color | Silver |
| Corner Type | Round |
| Door Leaf Height | 2 1/8" |
| Door Leaf Length | 1 1/2" |
| Door Leaf Thickness | 0.625" |
| Door Leaf Width | 1 1/2" |
| Finish | Bright Stainless Steel |
| Frame Leaf Length | 1.641" |
| Frame Leaf Thickness | 0.625" |
| Frame Leaf Width | 1 1/2" |
| Hardware | Included |
| Height | 2.141" |
| Holes Per Leaf | 2 |
| Includes Hardware | Hardware Included |
| Leaf Thickness | 5/8" |
|---|---|
| Load Capacity | 11 lbs. |
| Material | Stainless Steel |
| Mounting | Half Surface |
| Mounting Style | Half Mortise |
| Overall Height | 2 1/8" |
| Overall Width | 1 1/2" |
| Pin Material | Stainless Steel |
| Pin Type | Non Removable |
| Properties | Corrosion Resistant |
| Range Of Motion | 100° |
| Range Of Motion - Maximum | 100° |
| Removable Pin | No |
| Width | 1 1/2" |
| standard | NSF, ROHS 3 COMPLIANT |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.59 |
| HS Code | 8302106060 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)