-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Collared Disposable Coveralls |
|---|---|
| Ankle Style | Open |
| Ankle Type | Open |
| Closure Type | Zipper |
| Color | White |
| Coverall Material | Microporous Film |
| Cuff Style | Elastic |
| Fabric Weight | 1.85 oz. |
| Fits Chest Size | 42" to 44" |
| Fits Waist Size | 38" to 40" |
|---|---|
| Hazard Type | Non Hazardous Liquids, Hazardous Dry Particulates |
| Inseam | 29" |
| Liquid Dispersal Type | Splash, Spray |
| Material | Micromax NS |
| Seam Style | Serged |
| Series | Micromax Ns Series |
| Size | L |
| Wrist Type | Elastic with Thumb Loops |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 41.66 |
| Width (cm) | 29.97 |
| HS Code | 6210105000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.29 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)