-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Digital Dry Bath |
|---|---|
| Accuracy | -0.1°C to +0.1°C |
| Base Material | Steel |
| Compliance | CE |
| Depth | 13" |
| Display Type | Analog |
| Finish | Powder Coat |
| For Use With | Dry Block Heaters |
| Height | 12 1/2" |
| Material | Steel |
| Operating Temperature - Maximum | 100°C |
| Operating Temperature - Minimum | 30°C |
| Overall Depth | 11 1/4" |
|---|---|
| Overall Height | 13" |
| Overall Width | 20 3/8" |
| Product Type | Vertex Dry Evaporator |
| Temp. Range | +30°C to +100°C |
| Temperature | 100°C |
| Voltage | 230V AC |
| Voltage (dc) | 230V DC |
| Wattage | 900 W |
| Width | 20.437" |
| standard | CE, ETL, ETL-C |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 66.04 |
| HS Code | 8419899585 |
|---|---|
| Weight (kg) | 20.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)