-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Lift Base Stand |
|---|---|
| Adjustable Height - Maximum | 33 1/2" |
| Adjustable Height - Minimum | 25 1/2" |
| Compatible With Manufacturer Model Number | 3XX4XX001 |
| Compatible With Product Type | Biological Safety Cabinets, Procedure Stations |
| Material | Epoxy Coated Steel |
| Mobility | Stationary |
| Number Of Doors | 0 |
| Number Of Drawers | 0 |
|---|---|
| Overall Depth | 34 1/4" |
| Overall Height | 33 1/2" |
| Overall Width | 4.25 ft. |
| Product Type | Hydraulic Lift Base Stand |
| Type | Adjustable |
| Standards | ADA, NSF 49, UL |
| Height (cm) | 85.09 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 128.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 56.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)