-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Volumetric Pipette,Grade A |
|---|---|
| Autoclavable | Autoclavable |
| Band Color | Red |
| Capacity | 50 mL |
| Class | Class A |
| Color | Clear |
| Compatible Product Type | Plastic Pipette Pump, Rubber Pipette Filler |
| Graduation Increments | 50 mL |
| Individually Wrapped | Not Individually Wrapped |
| Length | 600 mm |
|---|---|
| Material | Glass |
| Overall Diameter | 27 mm |
| Overall Length | 600 mm |
| Product Type | Volumetric Pipette |
| Sterility | Non Sterile |
| Tolerance | 0.05 mL |
| standard | VOLUMETRIC PIPETTE, GRADE A |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 60 |
| Width (cm) | 11.18 |
| HS Code | 7017905000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)