-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wash Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | White |
| Body Diameter | 72.1 mm |
| Body Material | LDPE |
| Bottle Material | LDPE |
| Cap Color | Blue |
| Cap Material | Polypropylene |
| Capacity - Ml | 500 mL |
| Capacity - Oz | 16 fl. oz. |
| Clarity | Translucent |
| Closure Color | Blue |
| Closure Included | Yes |
| Closure Material | Polypropylene |
|---|---|
| Color | Translucent |
| Diameter | 72.1 mm |
| Height | 230 mm |
| Imprinting | Sodium Hypochlorite |
| Imprinting Group | Specific Chemicals |
| Mouth | Wide |
| Mouth Size | Wide |
| Opacity | Translucent |
| Overall Height - Metric | 230 mm |
| Product Type | Wash Bottle |
| Spout Style | Standard Spout |
| Vented/nonvented | Nonvented |
| Venting | Non Vented |
| Height (cm) | 23 |
|---|---|
| Length (cm) | 7.21 |
| Width (cm) | 7.21 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)