-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swab |
|---|---|
| Autoclavable | No |
| Color | Green |
| Esd Safe | No |
| Handle Color | Green |
| Handle Diameter | 1/8" |
| Handle Length | 2 3/8" |
| Handle Material | Polypropylene |
| Head Material | Polyester Fabric |
| Material | Polyester Fabric, Polypropylene |
| Number Of Tips | 1 |
|---|---|
| Overall Length | 70 mm |
| Sterile/non-sterile | Non-Sterile |
| Style | Rigid Tip |
| Tip Length | 10 mm |
| Tip Material | Polyester |
| Tip Shape | Round |
| Tip Stiffness | Rigid Tip |
| Tip Width | 3.59375 mm |
| Type | Cleanroom |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 1.9 |
| Width (cm) | 8.89 |
| HS Code | 5601220090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)