-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disposable Transfer Pipet |
|---|---|
| Capacity | 5 mL |
| Graduation Range | 2 mL |
| Graduation Subdivisions | 0.5 mL |
|---|---|
| Length | 15.5cm |
| Material | LDPE |
| Height (cm) | 26 |
|---|---|
| Length (cm) | 15.5 |
| Width (cm) | 15 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.8928 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)