-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Membrane |
|---|---|
| Diameter | 4.25cm |
| For Use With | Liquids Or Air |
| Grade | Grade A-E |
| Material | Binderless Borosilicate Glass Microfiber |
| Maximum Operating Temperature - Centigrade | 500°C |
| Maximum Operating Temperature - Fahrenheit | 932°F |
|---|---|
| Pore Size | 1 µm |
| Product Type | Filter |
| Temp. Range | 0°C to +500°C |
| Thickness | 0.33 mm |
| Height (cm) | 0.03 |
|---|---|
| Length (cm) | 4.25 |
| Width (cm) | 4.25 |
| HS Code | 7019905040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)