-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Syringe Filter |
|---|---|
| Autoclavable | No |
| Compatible Product Type | Female Luer Lock Inlet, Male Luer Slip Outlet |
| Filter Material | PVDF |
| Housing Diameter | 13 mm |
| Housing Material | Polypropylene |
| Inlet Connection | Male Luer Lok |
| Inlet Connection Gender | Female |
| Inlet Connection Type | Female Luer Lock |
| Maximum Capacity - Ml | 10 mL |
| Maximum Operating Pressure - Bar | 4.5 Bar |
|---|---|
| Maximum Operating Pressure - Psi | 65 psi |
| Membrane Dia. | 13 µm |
| Membrane Diameter | 13 mm |
| Outlet Connection Gender | Male |
| Outlet Connection Type | Male Luer Slip |
| Pore Size | 0.1 µm |
| Product Type | Syringe Filter |
| Sterile/non-sterile | Sterile |
| Tapered Outlet Connection Diameter | 4 mm |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.88 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)