-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Relief Valve |
|---|---|
| Application | Overpressure Relief And Protection Of Pumps, Tanks, Linesand Hydraulic Systems, Pressure Regulationand Continuous By-Pass Relief |
| Asme Section Code | Non Code |
| Body Material | Bronze |
| Connection Type | FNPT x MNPT |
| Disc Material | Bronze |
| Factory Set Pressure | 115 psi |
| Grade | Grade 316 |
| Inlet Connection Size | 1/2" |
| Inlet Size | 1/2" |
| Inlet Type | FNPT |
| Operating Pressure Range | 16 psi to 514 psi |
| Operating Temperature Range | -60°F to +406°F |
| Outlet Connection Size | 1/2" |
|---|---|
| Outlet Size | 3/4" |
| Outlet Type | MNPT |
| Overall Height | 6 1/8" |
| Overall Length | 3" |
| Overall Width | 3" |
| Pressure Adjustment Range | 5 psig to 300 psig |
| Pressure Rating | 1 psi to 300 psi |
| Pressure Setting Range | 1 psi to 300 psi |
| Spring Material | Stainless Steel |
| Temp. Range | -60°F to +406°F |
| Test Lever | No |
| Valve Type | Relief Valve |
| Height (cm) | 21.08 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 6.1 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)