-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Level Gauge |
|---|---|
| Assembly | HDPE |
| Assembly Nut Material | HDPE Plastic |
| Calibration Unit Increments | Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty Plus Gallons And Liters |
| Calibration Unit Material | Plastic |
| Extension Length | 0" |
| Features | Minimal Upkeep, Quick Installation And Easy/Inexpensive Repair, Simple Mechanical Design Promotes Durability |
| Float Material | Nitrophyll |
| Float Rod Material | Stainless Steel |
| For Container Capacity | 55 gal. |
| For Container Depth | 33 1/2" |
|---|---|
| For Container Type | Standing Barrels |
| For Liquid Type | Citric Acid, Diesel, Gasoline, Hydraulic Oil |
| Gasket Material | Duro Nitrile |
| Graduation Marks | Empty, Full, 1/8 Increments |
| Increment Of Variation | 1/4, 1/8, Gallons, Liters |
| Material | Aluminum, Cellulose Acetate Plastic, HDPE, Nitrile, Steel |
| Pipe Size | 3/4" |
| Rod Material | Stainless Steel |
| Type | Drum |
| Height (cm) | 77.22 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 14.99 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)