-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimping Kit |
|---|---|
| Action | Ratchet |
| Action Type | Ratchet |
| Adjustability | Not Adjustable |
| Connectors Included | Solar Connector Mc3 (97 49 65) |
| Container Type | Plastic Case |
| Crimper Style | Ratcheting Crimper |
| Crimping Capacity | Mc3 |
| Cut | No |
| For Connector Type | Solar Cable Connector |
| For Terminal Type | Uninsulated |
| Includes Crimping Die | Yes |
| Includes Storage Container | Yes |
|---|---|
| Insulated | No |
| Maximum Compatible Wire Size | 10 AWG |
| Maximum Crimping Force | Not Rated |
| Minimum Compatible Wire Size | 14 AWG |
| Number Of Crimping Sizes | 3 |
| Number Of Pieces | 3 |
| Overall Length | 10 1/2" |
| Primary Crimping Application | Voice And Data Cable |
| Tool Included | 97 43 200, 97 49 65, 97 49 65 1 |
| Type | Multi Contact, Solar Cable |
| Height (cm) | 5 |
|---|---|
| Length (cm) | 26.49 |
| Width (cm) | 22 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.0395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)