-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Cutting Nippers |
|---|---|
| Cutting Capacity By Material | 1.6 mm (Hard Wire), 2.4 mm (Medium Hard Wire) |
| Cutting Capacity By Rockwell Hardness | 61 HRC |
| Cutting Edge Length | 1" |
| Cutting Edge Type | Flush |
| Esd Safe | No |
| Features | Reliable And Economical, Twist And Cut Wire In One Operation: Fast |
| For Maximum Wire Thickness | 0.09" |
| Handle Color | Black |
| Handle Material | Steel |
| Handle Type | Black Atramentized |
|---|---|
| Insulated | No |
| Jaw Material | Steel |
| Material | High Carbon Tool Steel |
| Overall Length | 8 3/4" |
| Precision | No |
| Spring Assist Handle | No |
| Spring Return | No |
| standard | DIN ISO 9242 |
| Height (cm) | 22.4 |
|---|---|
| Length (cm) | 2.21 |
| Width (cm) | 4.6 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.3105 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)