-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket |
|---|---|
| Category Type | Hex Socket |
| Drive Size | 1/2" |
| Drive Type | Square |
| Features | Insulated |
| Finish | Chrome Plated |
| Number Of Points | 6 |
| Output Type | Hex |
|---|---|
| Overall Length | 2.219" |
| Product Type | Socket |
| Socket Depth | Standard |
| System Of Measurement | Metric |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Height (cm) | 3.51 |
|---|---|
| Length (cm) | 5.61 |
| Width (cm) | 3.51 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.1935 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)