-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Notching Pliers |
|---|---|
| Cutting Capacity By Material | 20 mm x 29 mm |
| Cutting Capacity/material | 20 mm x 29 mm |
| Cutting Edge Type | Flush |
| Esd Safe | No |
| Features | Clean Cut Edges, Easy Handling |
| Handle Color | Red |
| Handle Material | Plastic |
| Handle Style | Ergonomic |
| Handle Type | Ergonomic |
| Includes | Locking Lever, Opening Limiter, Opening Spring |
|---|---|
| Insulated | No |
| Jaw Material | Steel |
| Material | High Carbon Tool Steel |
| Material Application | Plastic |
| Overall Length | 9 3/4" |
| Precision | No |
| Spring Assist Handle | Yes |
| Spring Return | No |
| Height (cm) | 1.7 |
|---|---|
| Length (cm) | 24.99 |
| Width (cm) | 5.59 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.4005 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)