-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swedish Pipe Wrench |
|---|---|
| Adjustable | Automatic |
| Adjustment Type | Screw Mechanism |
| Corrosion Resistant | Yes |
| Finish | Chrome |
| Handle Material | Alloy Steel |
| Handle Type | I Beam |
| Insulated | No |
| Jaw Capacity | 4 3/4" |
| Jaw Material | Alloy Steel |
|---|---|
| Jaw Texture | Serrated |
| Jaw Type | Serrated |
| Non-magnetic | No |
| Nonsparking | No |
| Overall Length | 26" |
| Tether Capable | Not Tether Capable |
| Tether Style | Not Tether Capable |
| Height (cm) | 3.1 |
|---|---|
| Length (cm) | 69.01 |
| Width (cm) | 8.71 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 4.329 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)