-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diagonal Cutters |
|---|---|
| Additional Tool Functions | Wire Cutter |
| Blade Material | Chrome Vanadium Steel |
| Cut Profile | Standard |
| Cutter Length | 7/8" |
| Cutter Type | Diagonal Cutting Pliers |
| Cutting Action | Bevel |
| Esd Safe | No |
| Features | Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due To Optimum Co Ordination Of The Cutting Edge Angle And Transmission Ratio |
| Finish | Polished |
| For Maximum Diameter Hard Steel | 9/64" |
| For Wire/cable Type | Hard Wire, Medium-Hard Wire, Music Wire |
| Grip Style | Deluxe Cushion |
| Grip Type | Cushion Grip |
| Handle Color | Multicolored |
| Handle Style | Standard |
| Head Offset Angle | 0° |
| High Leverage | Yes |
| Includes Voltage Detection Module | Yes |
| Insulated | Yes |
| Insulated / Uninsulated | Insulated |
| Jaw Bend | 0° |
| Jaw Length | 7/8" |
| Jaw Opening Type | Manual |
|---|---|
| Jaw Width | 1 1/8" |
| Material | Chrome Vanadium Steel |
| Max. Jaw Opening | 1/8" |
| Maximum Wire Cutting Dia. | 1/8" |
| Non Sparking | No |
| Non-sparking | No |
| Nose Shape | Oval |
| Nose Type | Oval |
| Overall Length | 10" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Diagonal Cutting Pliers |
| Series | 74 Series |
| Spring Return | No |
| Steel Type | Chrome Vanadium Steel |
| Surface Hardness | 64 HRC |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Voltage Rating | 1000V |
| Wire Stripper | No |
| standard | ASTM F-1505-01, IEC 60900 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 12.19 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)