-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Clamp |
|---|---|
| Band Width | 1/2" |
| Clamp Material | Steel |
| Clamp Material Finish | Galvanized |
| Clamp Type | Cushion Clamp |
| Clamping Dia. | 3/8" |
| Coating Material | Vinyl Plastisol |
| Color | Black |
| Cushion Material | Vinyl Plastisol |
| Cushion Type | Vinyl |
| Finish | Hot Dip Galvanized |
| For Maximum Outside Diameter | 3/8" |
|---|---|
| Material | Galvanized Steel |
| Maximum Operating Temperature | 180°F |
| Minimum Operating Temperature | -30°F |
| Mounting Hole Dia. | 9/32" |
| System Of Measurement | Imperial |
| Temp. Range | -30°F to +180°F |
| Thickness | 0.032" |
| Type | Cushioned Cable Clamp |
| Width | 1/2" |
| Standards | ASTM A240/A666, ASTM A653/A653M, ASTM B209 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 8205700060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)