-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combination Screwdriver Set |
|---|---|
| Bit Style | Cabinet, Keystone Slotted, Phillips |
| Corrosion Resistance | Yes |
| Esd Safe | No |
| Finish | Chrome Plated |
| Grip Style | Ergonomic |
| Grip Type | Ergonomic |
| Handle Color | Black |
| Handle Design | Cushion Grip |
| Handle Material | Plastic |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Magnetized Tip | No |
| Measurement Type | SAE |
| Non Sparking | No |
| Number Of Pieces | 4 |
|---|---|
| Ratcheting | No |
| Screwdriver And Nut Driver Grouping | Screwdriver Sets |
| Shank Finish | Chrome |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Sizes Included | Cabinet: 3/32" x 3", 1/8" x 3", Keystone Slotted: 1/16" x 2", Phillips: #0 x 3" |
| Standards | Ansi, Asme |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Finish | Chrome |
| Tip Size | 1/16", 1/8", 3/32" |
| Tip Style | Phillips, Slotted |
| Tip Style Group | Standard |
| Container Type | None |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 26.04 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)