-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Water Faucet Stem, Compression |
|---|---|
| Finish | Brass Plated |
| Fits Brand | Kohler |
| Includes | Stem |
| Material | Brass |
| Material Of Construction | Brass |
|---|---|
| Size | 2 1/2" x 1" |
| Standards | Ab1953 |
| Use With Water Temp. | Hot |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 5.08 |
| HS Code | 8481805060 |
|---|---|
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)