-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Supply Stop |
|---|---|
| Body Material | Brass |
| Body Style | Angle |
| Connection - Side 1 | 1/2" |
| Connection - Side 2 Size | 1/4" |
| Connection - Side 2 Type | Compression |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Gender/type - Side 2 | Compression |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/4" |
| Connection Type - Side 2 | Compression |
| Finish | Chrome Plated |
| Handle Material | Brass |
| Handle Operation | 1/4 Turn |
| Handle Type | Oval |
|---|---|
| Includes | Dual Outlet Valve |
| Inlet Size | 1/2" |
| Inlet Type | CPVC |
| Max. Media Temperature | 180°F |
| Max. Operating Pressure | 250 psi |
| Max. Working Pressure | 250 psi |
| Media Temp. Range | 40°F to 180°F |
| Min. Media Temperature | 40°F |
| Outlet Size | 1/4" |
| Outlet Type | Compression |
| Standards | Csa, Iapmo, Upc |
| Stem Material | Brass |
| Valve Body Material | Chrome Plated Brass |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 6.35 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)