-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mini Wing Knob |
|---|---|
| Base Diameter | 12 mm |
| Base Height | 23 mm |
| Color | Gray |
| Features | Stainless Steel Bright |
| Finish | Matte |
| Handle Material | Brass, Thermoplastic |
| Handle Type | Wing |
| Knob Diameter | 28 mm |
| Knob Material | Plastic |
| Knob Type | Wing |
| Material | Thermoplastic |
| Measurement System | Inch |
|---|---|
| Mounting Type | Threaded Hole |
| Overall Height | 13.3 mm |
| Standards | RoHS |
| Tap Type | Blind Hole |
| Thread Length | 8 mm |
| Thread Material | Brass |
| Thread Size | 1/4"-20 |
| Thread Standard | UNC |
| Type | Internal Thread |
| Width | 1.97" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 1.27 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)