-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wing Grip Knob |
|---|---|
| Base Diameter | 21 mm |
| Base Height | 16.5 mm |
| Color | Gray |
| Features | Steel Trivalent Blue Passivated, Stainless Steel Bright |
| Finish | Matte |
| Handle Material | Stainless Steel, Thermoplastic |
| Handle Type | Wing |
| Knob Diameter | 75 mm |
| Knob Material | Plastic |
| Knob Type | Wing |
| Material | Thermoplastic |
|---|---|
| Measurement System | Metric |
| Mounting Type | Threaded Stud |
| Overall Height | 35.6 mm |
| Screw Length | 1.18" |
| Thread Length | 30 mm |
| Thread Material | Stainless Steel |
| Thread Size | M10 |
| Thread Type | External |
| Width | 2.95" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 7.62 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)