KIPP K0270.5162X50 Adjustable Handles 1.99 M16 Orange

Item: AE9HRP
Model: K0270.5162X50
Cross Ref: 6JVA4
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$92.71
5% off
$88.07 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Adjustable Handles
Color Orange
Components Stainless Steel
Finish Matte
Height 4 21/25"
Material Thermoplastic
Overall Length 4 24/25"
Screw Length 1.99"
Style Novo Grip
Thread Type External

Shipping Information

Height (cm) 15.24
Length (cm) 20.32
Width (cm) 2.54
HS Code 3926902500
Country Of Origin DE
Weight (kg) 0.2205

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site