-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Handle |
|---|---|
| Color | Black |
| Components Material | Stainless Steel |
| Features | Die Cast Zinc Toothed Ring |
| Finish | Uncoated |
| Handle Angle | 20° |
| Handle Length | 65 mm |
| Handle Material | Fiberglass Reinforced Plastic |
| Handle Type | Teardrop |
| Height | 1.79" |
| Hub Height | 28.5 mm |
| Knob Type | Modern Design |
| Material | Plastic |
| Max Handle Height | 45.5 mm |
|---|---|
| Measurement System | Inch |
| Min Handle Height | 41.5 mm |
| Mounting Type | Threaded Hole |
| Overall Height | 45.5 mm |
| Overall Length | 75 mm |
| Standards | RoHS |
| Style | Novo Grip |
| Thread Length | 12 mm |
| Thread Material | Stainless Steel |
| Thread Size | 5/16"-18 |
| Thread Type | Internal |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 3.3 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)