KIPP K0270.2A216X20 Adjustable Handles 0.78 1/4-20 Yellow

Item: AE9DBU
Model: K0270.2A216X20
Cross Ref: 6HTH5
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$40.47
5% off
$38.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Adjustable Handles
Color Yellow
Components Stainless Steel
Finish Matte
Material Thermoplastic
Overall Length 2.93"
Screw Length 0.78"
Style Novo Grip
Thread Size 1/4"-20
Thread Type External

Shipping Information

Height (cm) 10.16
Length (cm) 10.16
Width (cm) 2.54
HS Code 3926902500
Country Of Origin DE
Weight (kg) 0.0405

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site