KIPP K0270.2A21 Adjustable Handle 1/4-20 Internal Stainless Steel 2.93 Modern Design Ng

Item: AC8RPX
Model: K0270.2A21
Cross Ref: 3DEN3
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$37.10
5% off
$35.25 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Adjustable Handle
Color Black
Components Material Stainless Steel
Features Die Cast Zinc Toothed Ring
Finish Uncoated
Handle Angle 20°
Handle Length 65 mm
Handle Material Fiberglass Reinforced Plastic
Handle Type Teardrop
Height 1.79"
Hub Height 28.5 mm
Knob Type Modern Design
Material Plastic
Max Handle Height 45.5 mm
Measurement System Inch
Min Handle Height 41.5 mm
Mounting Type Threaded Hole
Overall Height 45.5 mm
Overall Length 75 mm
Standards RoHS
Style Novo Grip
Thread Length 12 mm
Thread Material Stainless Steel
Thread Size 1/4"-20
Thread Type Internal

Shipping Information

Height (cm) 2.03
Length (cm) 9.65
Width (cm) 3.05
HS Code 3926902500
Country Of Origin DE
Weight (kg) 0.0315

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site