-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Handles |
|---|---|
| Color | Yellow |
| Components | Steel |
| Components Material | Steel |
| Features | Die Cast Zinc Toothed Ring |
| Finish | Black Oxide |
| Handle Material | Fiberglass Reinforced Plastic |
| Handle Type | Teardrop |
| Height | 5.95" |
| Material | Thermoplastic |
| Mounting Type | Threaded Stud |
|---|---|
| Overall Height | 156 mm |
| Overall Length | 109 mm |
| Style | Novo Grip |
| Thread Length | 90 mm |
| Thread Material | Steel |
| Thread Size | M12 |
| Thread Standard | Metric |
| Type | External Thread |
| Standards | DIN EN ISO 4753, ROHS |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 2.54 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)